https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2XY32-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxOTR8aW1hZ2UvanBlZ3xhREpsTDJneVlTOHhNRFl5TXpVMk9UWTVNRFkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNbGhaTXpKZlFWTXdNbDh6TURCNE16QXdMbXB3Wnd8MzZkNTI4NDJiNGJjMmU0MTRiZTFjZjllMzE1NTY0OWEyOTMxMDE4ZjA3MDE5NjRjMzI1YzIzNWU0NDM1M2RmMg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2XY32-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxOTR8aW1hZ2UvanBlZ3xhREpsTDJneVlTOHhNRFl5TXpVMk9UWTVNRFkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNbGhaTXpKZlFWTXdNbDh6TURCNE16QXdMbXB3Wnd8MzZkNTI4NDJiNGJjMmU0MTRiZTFjZjllMzE1NTY0OWEyOTMxMDE4ZjA3MDE5NjRjMzI1YzIzNWU0NDM1M2RmMg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2GXH2
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2GXH2 CHAIN HOIST ; ELECTRIC 1000 LB 20 FT
LOAD CAPACITY 1 000 LB HOIST LIFT 20 FT CLASSIFICATION H3 NUMBER OF SPEEDS 1 LIFT SPEED 16 FPM MOTOR HP 0.67 HP VOLTAGE 115 1 PHASE MIN BETWEEN HOOKS 19 3/32 IN 10 A AMPS AT LOW VOLTS HOUSING DEPTH 7 13/32 IN HOUSING LENGTH 17 13/64 IN HOUSING
Part #
2GXH2
BDI #
26440186
Details
8468.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/2GXH2/p/26440186
Your Price
$ 8,468.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02234
Long Description
LOAD CAPACITY 1 000 LB HOIST LIFT 20 FT CLASSIFICATION H3 NUMBER OF SPEEDS 1 LIFT SPEED 16 FPM MOTOR HP 0.67 HP VOLTAGE 115 1 PHASE MIN BETWEEN HOOKS 19 3/32 IN 10 A AMPS AT LOW VOLTS HOUSING DEPTH 7 13/32 IN HOUSING LENGTH 17 13/64 IN HOUSING
