Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48-53-2325 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173750-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NzF8aW1hZ2UvanBlZ3xhR1F5TDJnM01TOHhNREk1TkRJM056TTNNems0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNM05UQmZNekF3ZURNd01DNXFjR2N8MmZiMTdiZjlmODk3MTdmYTYzMDc1MjVlNDk4YTA2OTAwOTE5MDMwODc4OWRlNmUzZjZmMjZlMWM5YjBlY2JmZg
25173751 Mechanical Power Transmission 

MILWAUKEE TOOLS MILWAUKEE TOOLS

48-53-2325

Description

48-53-2325 INNER CORE DRUM CABLE ; 5/8" X 25' LG

Drain Cleaning Cable; 5/8" Diameter; 25' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release

Part #

48-53-2325

BDI #
25173751

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

195.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 195.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
UNSPSC
47121808
Weight / Kilogram
9.97
EAN
0045242539338
Product Group - BDI
E02362
Noun
Cable
Keyword String
Drain Cleaning
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Drain Cleaning Cable
Product Specification
5/8" Diameter; 25' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release
Long Description
Drain Cleaning Cable; 5/8" Diameter; 25' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release