DWYER INSTRUMENTS
DWYER INSTRUMENTS
A-301
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
A-301 STATIC PRESSURE TIP
Pressure Sensor; Insertion Length 4 In; Materials Steel | Brass; Port 1 Size 1/4 In; Port 1 Type Compression Fitting ; Height 0.2"; Width 0.5"; Length 4.9"; Applications Clean Rooms
Part #
100301-02
BDI #
27648111
Details
42.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/A-301/p/27648111
Your Price
$ 42.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
Product Group - BDI
R00104
Harmonized Tariff Code
9026.90.60.00
Noun
Sensor
Keyword String
Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.05
Product Detail
Pressure Sensor
Product Specification
Insertion Length 4 In; Materials Steel | Brass; Port 1 Size 1/4 In; Port 1 Type Compression Fitting ; Height 0.2"; Width 0.5"; Length 4.9"
Long Description
Pressure Sensor; Insertion Length 4 In; Materials Steel | Brass; Port 1 Size 1/4 In; Port 1 Type Compression Fitting ; Height 0.2"; Width 0.5"; Length 4.9"; Applications Clean Rooms
