Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BJGR6 https://www.bdiexpress.com/medias/MFRQAPXXXXXX-BJGL3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAxMXxpbWFnZS9qcGVnfGFHWTNMMmhrWmk4eE1EazNPVFk0TmpRME9URTRNaTlOUmxKUlFWQllXRmhZV0ZoZlFrcEhURE5mTXpBd2VETXdNQzVxY0djfDllNTQ2NzA1ZjQ0NjI5ZmJjYzMyZWM2NWQ3OWY1YjBiOWY5NDllZGUyMTI3MjEzNjc4ZTQyYzY2NjQzMGU1ZjY
23705798 Mechanical Power Transmission 

QA1 PRECISION PROD QA1 PRECISION PROD

BJGR6

Description

BJGR6 BALL JOINT ; 3/8"-24 UNF RH CARBON STEEL

Ball Joint; 3/8-24 UNF Thread Size; Left Hand; 1.687" Length; 0.625" Width; Carbon Steel Ball Stud; Carbon Steel Body; Rubber Grommet Seal; Corrosion Resistance; Grommet Type

Part #

BJGR6

BDI #
23705798

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.44 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 10.44 / each BDIExpress
QTY

Inventory

Total: 189

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.073
EAN
0806990123732
Product Group - BDI
B02222
Noun
Ball Joint
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.16
Product Detail
Ball Joint
Product Specification
3/8-24 UNF Thread Size; Left Hand; 1.687" Length; 0.625" Width; Carbon Steel Ball Stud; Carbon Steel Body; Rubber Grommet Seal; Corrosion Resistance; Grommet Type
Long Description
Ball Joint; 3/8-24 UNF Thread Size; Left Hand; 1.687" Length; 0.625" Width; Carbon Steel Ball Stud; Carbon Steel Body; Rubber Grommet Seal; Corrosion Resistance; Grommet Type