DAYTON MANUFACTURING
DAYTON MANUFACTURING
1DHK9
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1DHK9 TIMING BELT ; L 64 TEETH 240L050
INDUSTRIAL GEARBELT SERIES L INDUSTRY NUMBER 240L050 WIDTH 1/2 IN NUMBER OF TEETH 64 PITCH 3/8 IN PITCH LENGTH 24 IN TEETH LOCATION SINGLE
Part #
1DHK9
BDI #
26424474
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/1DHK9/p/26424474
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02236
Long Description
INDUSTRIAL GEARBELT SERIES L INDUSTRY NUMBER 240L050 WIDTH 1/2 IN NUMBER OF TEETH 64 PITCH 3/8 IN PITCH LENGTH 24 IN TEETH LOCATION SINGLE
