Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80.0M075 https://www.bdiexpress.com/medias/INDJIIBLTXXX-FLT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjl8aW1hZ2UvanBlZ3xhRGN3TDJobU1DODRPVFl3Tmpnd016STVNalEyTG1wd1p3fGJlYWZkNWFhMjcwMDY3N2QwOTIwOTYwNmZmZDUxMTFjNTdhNzcyNDdjN2Y5MzI0ZGVkOGQ1Mjc5NjMyZDhlODE
545369 Drive Belts Flat 

MEGADYNE GROUP MEGADYNE GROUP

80.0M075

Description

80.0M075 FLAT BELT ; 0.75" WD 80" LONG

Endless Flat Belt; 3/4" Belt Width; 0.039" Belt Thickness; 80" Belt Length; Polyester Tensile Material; Rubber Outer Material

Part #

80.0M075

BDI #
545369

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

60.862700000000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 60.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
EAN
0746041163846
Product Group - BDI
M02316
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
Manufacturer Item Number
80.0M075
Long Description
Endless Flat Belt; 3/4" Belt Width; 0.039" Belt Thickness; 80" Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Thickness
0.039 Inch | 1 Millimeter
Belt Length
80 Inch | 2,032 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh