OPTIBELT
OPTIBELT
HF150 1160X20
OPTIBELT OPTIBELT
Description
OPTIBELT HF150 1160X20
Endless Flat Belt; 20MM Belt Width; 1MM Belt Thickness; 1160MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Part #
HF150 1160X20
BDI #
1057591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/HF150-1160X20/p/1057591
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
Product Group - BDI
M02236
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.optibelt.com
Long Description
Endless Flat Belt; 20MM Belt Width; 1MM Belt Thickness; 1160MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Length
45.669 Inch | 1160 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Belt Thickness
0.039 Inch | 1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


