OPTIBELT
OPTIBELT
HF150 430X20
OPTIBELT OPTIBELT
Description
OPTIBELT HF150 430X20
Endless Flat Belt; 20MM Belt Width; 1MM Belt Thickness; 430MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Part #
HF150 430X20
BDI #
1066367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/HF150-430X20/p/1066367
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02236
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.optibelt.com
Long Description
Endless Flat Belt; 20MM Belt Width; 1MM Belt Thickness; 430MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Length
16.929 Inch | 430 Millimeter
Belt Thickness
0.039 Inch | 1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


