Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HF150 430X40 https://www.bdiexpress.com/medias/INDOPTBLTXXX-EFB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTZ8aW1hZ2UvanBlZ3xhRGhtTDJoa01pODVPRE0wTkRjek5UZzJOekU0TDBsT1JFOVFWRUpNVkZoWVdGOUZSa0pmTXpBd2VETXdNQzVxY0djfDc1NzY4ODgzZmIxODNkZmJkZTE4NDI2ZTIwZjI0MTBmNzg4YzQ0MGNjMDBmNjMzMzcyOWQ0ZGY0ZTM0NTY5Y2Q
1066371 Drive Belts Flat 

OPTIBELT OPTIBELT

HF150 430X40

Description

OPTIBELT HF150 430X40

Endless Flat Belt; 40MM Belt Width; 1MM Belt Thickness; 430MM Belt Length; Polyester Tensile Material; Rubber Outer Material

Part #

HF150 430X40

BDI #
1066371

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02236
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.optibelt.com
Long Description
Endless Flat Belt; 40MM Belt Width; 1MM Belt Thickness; 430MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Thickness
0.039 Inch | 1 Millimeter
Belt Length
16.929 Inch | 430 Millimeter
Belt Width
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh