Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HF3.9X88 https://www.bdiexpress.com/medias/INDXXXBLTXXX-FLT-HF-39-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Nzh8aW1hZ2UvanBlZ3xhRGt6TDJobU9DOHhNREE0TmpBeU9EUTBNelkzT0M5SlRrUllXRmhDVEZSWVdGaGZSa3hVWDBoR1h6TTVYek13TUhnek1EQXVhbkJufGE5NzQ3ODk0NTdjNGVjZDRhNmM4YTQ0YzU2MzFmZmM1MjJhY2MyZjY3MmViMDk5NTIyMTI5YzUxMWEwYjUyMjU
23756714 Drive Belts Flat 

TIMKEN TIMKEN

HF3.9X88

Description

HF3.9X88 ; SUPER AG DRIVE FLAT BELT

Endless Flat Belt; 3.9" Belt Width; 1/4" Belt Thickness; 88" Belt Length

Part #

HF3.9X88

BDI #
23756714

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
EAN
0033259235503
Product Group - BDI
M02236
Belt Style
Endless Flat Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.timken.com
Long Description
Endless Flat Belt; 3.9" Belt Width; 1/4" Belt Thickness; 88" Belt Length
Belt Thickness
0.25 Inch | 6.35 Millimeter
Belt Width
3.9 Inch | 99.06 Millimeter
Belt Length
88 Inch | 2235.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh