AMMERAAL BELTECH
AMMERAAL BELTECH
TG S04.14 RC 90X10400 MM
AMMERAAL BELTECH AMMERAAL BELTECH
Description
AMMERAAL BELTECH TG S04.14 RC 90X10400 MM
Endless Flat Belt; 90MM Belt Width; 1.4MM Belt Thickness; 10400MM Belt Length; Polyamide Tensile Material; Rubber Outer Material
Part #
TG S04.14 RC 90X10400 MM
BDI #
20541475

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/TG-S04-14-RC-90X10400-MM/p/20541475
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
1
Product Group - BDI
M02354
Belt Style
Endless Flat Belt
Tensile Material
Polyamide
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Endless Flat Belt; 90MM Belt Width; 1.4MM Belt Thickness; 10400MM Belt Length; Polyamide Tensile Material; Rubber Outer Material
Belt Width
3.543 Inch | 90 Millimeter
Belt Thickness
0.055 Inch | 1.4 Millimeter
Belt Length
409.448 Inch | 10400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh