BANDO
BANDO
100-S5M-OPEN
BANDO BANDO
Description
100-S5M-OPEN TIMING BELT ; OPEN END 131'
Synchronous; S5M; 10MM Belt Width; 39928.8MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
100-S5M-OPEN
BDI #
144364

Details
96813.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/100-S5M-OPEN/p/144364
Your Price
$ 96,813.62 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.544
EAN
0649717105358
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S5M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Weight / LBS
3.422
Long Description
Synchronous; S5M; 10MM Belt Width; 39928.8MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Length
1,572 Inch | 39,928.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh