https://www.bdiexpress.com/medias/INDOPTXXXXXX-M-ML-M-ML-MLP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOXxpbWFnZS9qcGVnfGFHSm1MMmhoTUM4eE1UQXhNemsyTXpReE5UVTRNaTlKVGtSUFVGUllXRmhZV0ZoZlRWOU5URjlOWDAxTVgwMU1VRjh6TURCNE16QXdMbXB3Wnd8M2U0ZWFlYTM4NDA4MDcwZjI5NjRlMjIyMGEzMDVkNDM0ZWIyYzAzODM5MDA1Zjk5NjNlYWE2ZDk3MzdmYTg4YQ
https://www.bdiexpress.com/medias/INDOPTXXXXXX-M-ML-M-ML-MLP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOXxpbWFnZS9qcGVnfGFHSm1MMmhoTUM4eE1UQXhNemsyTXpReE5UVTRNaTlKVGtSUFVGUllXRmhZV0ZoZlRWOU5URjlOWDAxTVgwMU1VRjh6TURCNE16QXdMbXB3Wnd8M2U0ZWFlYTM4NDA4MDcwZjI5NjRlMjIyMGEzMDVkNDM0ZWIyYzAzODM5MDA1Zjk5NjNlYWE2ZDk3MzdmYTg4YQ
OPTIBELT
OPTIBELT
14M150-ST ALPHA LINEAR
OPTIBELT OPTIBELT
Description
14M150-ST ALPHA LINEAR TIMING BELT ; NON-RETURNABLE 14M PROFILE CHLOROPRENE
Synchronous; 14M; 150MM Belt Width; 50000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
14M150-ST
BDI #
1058960
Details
441.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/14M150-ST-ALPHA-LINEAR/p/1058960
Your Price
$ 441.87 / meter
$ 442.00 / meter BDIExpress
$ 442.00 / meter BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.66
EAN
4014486263756
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
14M
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
14M150ST
Weight / LBS
3.66
Long Description
Synchronous; 14M; 150MM Belt Width; 50000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
5.906 Inch | 150 Millimeter
Belt Length
1,968.504 Inch | 50,000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


