BANDO
BANDO
150-S5M-OPEN
BANDO BANDO
Description
150-S5M-OPEN TIMING BELT ; OPEN END 131'
Synchronous; S5M; 15MM Belt Width; 39928.8MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
150-S5M-OPEN
BDI #
144365
Details
885.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/150-S5M-OPEN/p/144365
Your Price
$ 885.80 / roll
$ 886.00 / roll BDIExpress
$ 886.00 / roll BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.319
EAN
0649717105365
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S5M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
150-S5M-OPEN
Weight / LBS
5.132
Long Description
Synchronous; S5M; 15MM Belt Width; 39928.8MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
1,572 Inch | 39,928.8 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


