OPTIBELT
OPTIBELT
16AT5-ST ALPHA LINEAR
OPTIBELT OPTIBELT
Description
16AT5-ST ALPHA LINEAR SYNCHRONOUS BELT ; NON-RETURNABLE AT5 PROFILE
Synchronous; AT5; 16MM Belt Width; 50000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
16AT5-ST
BDI #
1059758
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/16AT5-ST-ALPHA-LINEAR/p/1059758
Your Price
$ 9.27 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.054
EAN
4014486060737
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
AT5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Alpha Linear
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
16AT5-ST
Manufacturer Internal Number
16AT5-ST
Weight / LBS
0.12
Long Description
Synchronous; AT5; 16MM Belt Width; 50000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.63 Inch | 16 Millimeter
Belt Length
1968.504 Inch | 50000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


