BANDO
BANDO
200-S2M-OPENU
BANDO BANDO
Description
200-S2M-OPENU TIMING BELT ; OPEN END 196'
Synchronous; S2M; 20MM Belt Width; 59740.8MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
200-S2M-OPENU
BDI #
144375

Details
3308.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/200-S2M-OPENU/p/144375
Your Price
$ 3,308.81 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.718
EAN
0649717105877
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S2M
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | White Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
200-S2M-OPENU
Weight / LBS
6.032
Long Description
Synchronous; S2M; 20MM Belt Width; 59740.8MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
2,352 Inch | 59,740.8 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh