BANDO
BANDO
250-S5M-OPEN
BANDO BANDO
Description
250-S5M-OPEN TIMING BELT ; OPEN END 78'
Synchronous; S5M; 25MM Belt Width; 23774.4MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
250-S5M-OPEN
BDI #
144367

Details
886.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/250-S5M-OPEN/p/144367
Your Price
$ 886.95 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.33
EAN
0649717105334
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S5M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
250-S5M-OPEN
Weight / LBS
5.132
Long Description
Synchronous; S5M; 25MM Belt Width; 23774.4MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Length
936 Inch | 23,774.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh