BANDO
BANDO
50T5-OPEN
BANDO BANDO
Description
50T5-OPEN TIMING BELT ; WHT POLY 164FT/RLL
Synchronous; T5; 50MM Belt Width; 49987.2MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
50T5-OPEN
BDI #
144428
Details
3838.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/50T5-OPEN/p/144428
Your Price
$ 3,838.81 / roll
$ 3,839.00 / roll BDIExpress
$ 3,839.00 / roll BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
5.511
EAN
0649717117696
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
50T5-OPEN
Weight / LBS
12.18
Long Description
Synchronous; T5; 50MM Belt Width; 49987.2MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Length
1,968 Inch | 49,987.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


