https://www.bdiexpress.com/medias/INDOPTXXXXXX-M-ML-M-ML-MLP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOXxpbWFnZS9qcGVnfGFHSm1MMmhoTUM4eE1UQXhNemsyTXpReE5UVTRNaTlKVGtSUFVGUllXRmhZV0ZoZlRWOU5URjlOWDAxTVgwMU1VRjh6TURCNE16QXdMbXB3Wnd8M2U0ZWFlYTM4NDA4MDcwZjI5NjRlMjIyMGEzMDVkNDM0ZWIyYzAzODM5MDA1Zjk5NjNlYWE2ZDk3MzdmYTg4YQ
https://www.bdiexpress.com/medias/INDOPTXXXXXX-M-ML-M-ML-MLP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOXxpbWFnZS9qcGVnfGFHSm1MMmhoTUM4eE1UQXhNemsyTXpReE5UVTRNaTlKVGtSUFVGUllXRmhZV0ZoZlRWOU5URjlOWDAxTVgwMU1VRjh6TURCNE16QXdMbXB3Wnd8M2U0ZWFlYTM4NDA4MDcwZjI5NjRlMjIyMGEzMDVkNDM0ZWIyYzAzODM5MDA1Zjk5NjNlYWE2ZDk3MzdmYTg4YQ
OPTIBELT
OPTIBELT
5M20-ST ALPHA LINEAR
OPTIBELT OPTIBELT
Description
5M20-ST ALPHA LINEAR SYNCHRONOUS BELT ; NON-RETURNABLE 5M PROFILE
Synchronous; 5M; 20MM Belt Width; 50000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
5M20-ST
BDI #
1069008
Details
13.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/5M20-ST-ALPHA-LINEAR/p/1069008
Your Price
$ 13.62 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.077
EAN
4014486277333
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
5M
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Alpha Linear
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5M20-ST
Manufacturer Internal Number
5M20-ST
Weight / LBS
0.17
Long Description
Synchronous; 5M; 20MM Belt Width; 50000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Length
1968.504 Inch | 50000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

