FENNER DRIVES
FENNER DRIVES
A/13/4L POWERTWIST DRIVE 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
A/13/4L POWERTWIST DRIVE 100FT/BOX ; OPEN END V-BELT 1/2 TOP 3" PULLEY 100' L
V-Belt Link; A; 1/2" Belt Width; 1200" Belt Length; Composite Polyester - Polyurethane Outer Material
Part #
0408030
BDI #
19305322
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/A-13-4L-POWERTWIST-DRIVE-100FT-BOX/p/19305322
Your Price
$ 19.57 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.223
EAN
0662345003490
Product Group - BDI
M02236
Belt Style
V-Belt Link
Belt Series
A
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Weight / LBS
5.8
Long Description
V-Belt Link; A; 1/2" Belt Width; 1200" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Length
1,200 Inch | 30,480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



