https://www.bdiexpress.com/medias/INDXXXOBLTXX-V-LNK-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3M3xpbWFnZS9qcGVnfGFEVTNMMmczTVM4eE1EQXlPRFV6T0RJek1qZzJNaTlKVGtSWVdGaFBRa3hVV0ZoZlZsOU1Ua3RmUVV4Zk16QXdlRE13TUM1cWNHY3xjOGQwODA4MWY2OTY5MjEzNTQ2OTM0MmNiMTdiZWEyYTE3NmEyY2RlOWYzMjhlMmVhYjBkMmRmOTM2NDc4MjM5
https://www.bdiexpress.com/medias/INDXXXOBLTXX-V-LNK-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3M3xpbWFnZS9qcGVnfGFEVTNMMmczTVM4eE1EQXlPRFV6T0RJek1qZzJNaTlKVGtSWVdGaFBRa3hVV0ZoZlZsOU1Ua3RmUVV4Zk16QXdlRE13TUM1cWNHY3xjOGQwODA4MWY2OTY5MjEzNTQ2OTM0MmNiMTdiZWEyYTE3NmEyY2RlOWYzMjhlMmVhYjBkMmRmOTM2NDc4MjM5
MEGADYNE GROUP
MEGADYNE GROUP
A-LINK
MEGADYNE GROUP MEGADYNE GROUP
Description
A-LINK V BELT ; 1/2" WIDE 100FT/ BOX
V-Belt Link; A; 1/2" Belt Width; 1200" Belt Length; Composite Polyester - Polyurethane Outer Material
Part #
A-LINK
BDI #
547208
Details
18.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/A-LINK/p/547208
Your Price
$ 18.54 / Foot
$ 19.00 / Foot BDIExpress
$ 19.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.028
EAN
0746041019143
Product Group - BDI
M02236
Belt Style
V-Belt Link
Belt Series
A
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band | Reinforced with Rugged Woven Polyester Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Weight / LBS
6
Long Description
V-Belt Link; A; 1/2" Belt Width; 1200" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Length
1,200 Inch | 30,480 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

