FENNER DRIVES
FENNER DRIVES
C HYFEN 95 R COGGED 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
C HYFEN 95 R COGGED 100FT/BOX V-BELT ; NON-RETURNABLE OPEN END
V-Belt Cogged; C; 7/8" Belt Width; 1200" Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Part #
5240000
BDI #
17282577
Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/C-HYFEN-95-R-COGGED-100FT-BOX/p/17282577
Your Price
$ 24.72 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.39
EAN
0662345003179
Product Group - BDI
M02236
Belt Style
V-Belt Cogged
Belt Series
C
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Price Per Foot | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Manufacturer Item Number
5240000
Weight / LBS
14.1
Long Description
V-Belt Cogged; C; 7/8" Belt Width; 1200" Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Belt Length
1,200 Inch | 30,480 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



