Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L16AT10 https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njh8aW1hZ2UvanBlZ3xhR0ZpTDJnM05pOHhNRE14TkRneU9EQTFORFUxT0M5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5Tlh6TXdNSGd6TURBdWFuQm58NzA1YTg5NzY2NTcyZGY2Y2U3OTFkMDYyOTdlMWU1MzJmYmEyYTEzM2Q4ODQ5NmMyZmM3NTQ5MDg1YjAyNTg2YQ
549837 Drive Belts Open Profile 

MEGADYNE GROUP MEGADYNE GROUP

L16AT10

Description

L16AT10 TIMING BELT ; OPEN END URETHANE

Synchronous; AT10; 16MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Polyurethane Outer Material

Part #

L16AT10

BDI #
549837

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.0492 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.05 / Foot
$ 14.05 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041302009
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
L16AT10
Long Description
Synchronous; AT10; 16MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.63 Inch | 16 Millimeter
Belt Length
600 Inch | 15240 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh