MEGADYNE GROUP
MEGADYNE GROUP
L8M-50US
MEGADYNE GROUP MEGADYNE GROUP
Description
L8M-50US TIMING BELT ; 8MM P 50MM BELT WD
Synchronous; 8M; 50MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
L8M-50US
BDI #
549985
Details
31.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/L8M-50US/p/549985
Your Price
$ 31.93 / Foot
$ 32.00 / Foot BDIExpress
$ 32.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.137
EAN
0746041303303
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
8M
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
L8M50US
Long Description
Synchronous; 8M; 50MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Length
600 Inch | 15240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


