https://www.bdiexpress.com/medias/INDGATBLTXXX-OPEN-PGMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTJ8aW1hZ2UvanBlZ3xhR0k1TDJobE55OHhNRFF3T0RrMU9UYzNNRFkxTkM5SlRrUkhRVlJDVEZSWVdGaGZUMUJGVGw5UVIwMVNYek13TUhnek1EQXVhbkJufGNkZmUxYzNkM2E4Nzc4OTg3MGIxZTRkZGI3MzEzZDY2N2E3NWEwMThiOTQyMmUyMWFjNDQ3ZGQwY2U2ZjMxZjM
https://www.bdiexpress.com/medias/INDGATBLTXXX-OPEN-PGMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTJ8aW1hZ2UvanBlZ3xhR0k1TDJobE55OHhNRFF3T0RrMU9UYzNNRFkxTkM5SlRrUkhRVlJDVEZSWVdGaGZUMUJGVGw5UVIwMVNYek13TUhnek1EQXVhbkJufGNkZmUxYzNkM2E4Nzc4OTg3MGIxZTRkZGI3MzEzZDY2N2E3NWEwMThiOTQyMmUyMWFjNDQ3ZGQwY2U2ZjMxZjM
GATES
GATES
LL050XL
GATES GATES
Description
LL050XL TIMING BELT ; NON-RETURNABLE LL050XL
Synchronous; XL; 1/2" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
93142012
BDI #
1125089
Details
391.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL050XL/p/1125089
Your Price
$ 391.40 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
0072053625844
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 150 FT
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL050XL
Manufacturer Internal Number
9314-2012
Weight / LBS
1.5
Long Description
Synchronous; XL; 1/2" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Length
600 Inch | 15240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

