https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-PGMR-EXTLEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFEUTBMMmd4WWk4eE1EUXdPRGsyTURFMk16ZzNNQzlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlRUjAxU1gwVllWRXhGVGw4ek1EQjRNekF3TG1wd1p3fGYzZDU2MWRhNTRjMTVhZTI3YmJmMDVmMmViNzk3ODA5NzdkZDgyNWZiZDRkNTUxNWJlMWQ4YWM4NDc0NmUwMzM
https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-PGMR-EXTLEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFEUTBMMmd4WWk4eE1EUXdPRGsyTURFMk16ZzNNQzlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlRUjAxU1gwVllWRXhGVGw4ek1EQjRNekF3TG1wd1p3fGYzZDU2MWRhNTRjMTVhZTI3YmJmMDVmMmViNzk3ODA5NzdkZDgyNWZiZDRkNTUxNWJlMWQ4YWM4NDc0NmUwMzM
GATES
GATES
LL2MR06
GATES GATES
Description
LL2MR06 TIMING BELT ; 2MM PTICH 6MM W
Synchronous; 2MR; 6MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
93960009
BDI #
1125102
Details
218.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL2MR06/p/1125102
Your Price
$ 218.36 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
0072053625547
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
2MR
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 300 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL2MR06
Manufacturer Internal Number
9396-0009
Weight / LBS
0.5
Long Description
Synchronous; 2MR; 6MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Length
600 Inch | 15,240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

