B & B MANUFACTURING
B & B MANUFACTURING
LL3M06
B & B MANUFACTURING B & B MANUFACTURING
Description
LL3M06 TIMING BELT ; 3MM PIT 6MM W OPEN END NEOPR/FGL
Synchronous Belt; 3M; 6MM Belt Width; 304.8MM Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
LL3M06
BDI #
22739139
Details
3.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL3M06/p/22739139
Your Price
$ 3.07 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0195057977679
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
3M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Maximum Continuous Length 300 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.01
Long Description
Synchronous Belt; 3M; 6MM Belt Width; 304.8MM Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Length
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


