Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LLAT5/16US https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njh8aW1hZ2UvanBlZ3xhR0ZpTDJnM05pOHhNRE14TkRneU9EQTFORFUxT0M5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5Tlh6TXdNSGd6TURBdWFuQm58NzA1YTg5NzY2NTcyZGY2Y2U3OTFkMDYyOTdlMWU1MzJmYmEyYTEzM2Q4ODQ5NmMyZmM3NTQ5MDg1YjAyNTg2YQ
26276469 Drive Belts Open Profile 

B & B MANUFACTURING B & B MANUFACTURING

LLAT5/16US

Description

LLAT5/16US SYNCHRONOUS BELT ; POLYURETHANE/STEEL POWERHOUSE

Synchronous Belt; AT5; 16MM Belt Width; 304.8MM Length; Steel Tensile Material; Polyurethane Outer Material

Part #

LLAT5/16US

BDI #
26276469

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.80 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.257
EAN
0195057564534
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
AT5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard Timing Tooth Profile | Maximum Continuous Length 328 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Belt; AT5; 16MM Belt Width; 304.8MM Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
12 Inch | 304.8 Millimeter
Belt Width
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh