

MEGADYNE GROUP
MEGADYNE GROUP
LXH400USP
MEGADYNE GROUP MEGADYNE GROUP
Description
LXH400USP TIMING BELT ; OPEN END URETHANE STEEL W/PAZ
Synchronous; XH; 4" Belt Width; 600" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
LXH400USP
BDI #
550066

Details
96.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LXH400USP/p/550066
Your Price
$ 96.09 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.431
EAN
0746041303747
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
XH
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LXH400USP
Long Description
Synchronous; XH; 4" Belt Width; 600" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Length
600 Inch | 15240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh