

MEGADYNE GROUP
MEGADYNE GROUP
LXL025UK
MEGADYNE GROUP MEGADYNE GROUP
Description
LXL025UK TIMING BELT ; OPEN END URETHANE KEVLAR
Synchronous; XL; 1/4" Belt Width; 600" Belt Length; Kevlar Tensile Material; Polyurethane Outer Material
Part #
LXL025UK
BDI #
550069

Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LXL025UK/p/550069
Your Price
$ 2.06 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
0746041303754
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
XL
Tensile Material
Kevlar
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LXL025UK
Long Description
Synchronous; XL; 1/4" Belt Width; 600" Belt Length; Kevlar Tensile Material; Polyurethane Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh