CONTINENTAL
CONTINENTAL
S3M-05-OER ; OPEN END
CONTINENTAL CONTINENTAL
Description
S3M-05-OER ; OPEN END SYNCHROLINE ; NON-RETURNABLE
Synchronous; S3M; 5MM Belt Width; 88000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
20315425
BDI #
416045
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/S3M-05-OER-;-OPEN-END/p/416045
Your Price
$ 4.12 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.004
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S3M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Tooth Facing | Round Teeth | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20315425
Weight / LBS
0.008
Long Description
Synchronous; S3M; 5MM Belt Width; 88000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
3464.567 Inch | 88000 Millimeter
Belt Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


