CONTINENTAL
CONTINENTAL
S4.5M-06-OER ; OPEN END
CONTINENTAL CONTINENTAL
Description
S4.5M-06-OER ; OPEN END SYNCHROLINE ; NON-RETURNABLE
Synchronous; S4.5M; 6MM Belt Width; 72000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
20315429
BDI #
416049
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/S4-5M-06-OER-;-OPEN-END/p/416049
Your Price
$ 5.15 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.006
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S4.5M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Tooth Facing | Round Teeth | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20315429
Weight / LBS
0.013
Long Description
Synchronous; S4.5M; 6MM Belt Width; 72000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
2834.646 Inch | 72000 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


