MEGADYNE GROUP
MEGADYNE GROUP
VO-3L/10
MEGADYNE GROUP MEGADYNE GROUP
Description
VO-3L/10 V BELT ; 3/8" BELT WD ORANGE 3L
V-Belt; 3L; 3/8" Belt Width; 1200" Belt Length; Polyurethane Outer Material
Part #
VO-3L/10
BDI #
551679
Details
3.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/VO-3L-10/p/551679
Your Price
$ 3.51 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041321451
Product Group - BDI
M02356
Belt Style
V-Belt
Belt Series
3L
Outer Material
Polyurethane
Other Features
Price Per Foot | 1 Band | Non Reinforced | Orange Color
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Long Description
V-Belt; 3L; 3/8" Belt Width; 1200" Belt Length; Polyurethane Outer Material
Belt Length
1200 Inch | 30480 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


