MEGADYNE GROUP
MEGADYNE GROUP
VO-D3L
MEGADYNE GROUP MEGADYNE GROUP
Description
VO-D3L V BELT ; ORANGE BANDED
V-Belt; D; 1-1/4" Belt Width; 1200" Belt Length; Polyurethane Outer Material
Part #
VO-D3L
BDI #
551689
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/VO-D3L/p/551689
Your Price
$ 11.33 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041321550
Product Group - BDI
M02356
Belt Style
V-Belt
Belt Series
D
Outer Material
Polyurethane
Other Features
Price Per Foot | 1 Band | Non Reinforced | Orange Color
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Long Description
V-Belt; D; 1-1/4" Belt Width; 1200" Belt Length; Polyurethane Outer Material
Belt Length
1200 Inch | 30480 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


