https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDN8aW1hZ2UvanBlZ3xhR05qTDJobFlpOHhNRFF3T0RrMk1qQTVOekU0TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTh4TUVKT1JGOHpNREI0TXpBd0xtcHdad3w4OGFiZTU4YWNmOWQ4NmFlMjY3NGU4ZTEwNTQyNTZkYjQzMTcyM2VjMGRiMDMxOTYzNjZjOWQzZWIwYTQ0MmE5
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDN8aW1hZ2UvanBlZ3xhR05qTDJobFlpOHhNRFF3T0RrMk1qQTVOekU0TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTh4TUVKT1JGOHpNREI0TXpBd0xtcHdad3w4OGFiZTU4YWNmOWQ4NmFlMjY3NGU4ZTEwNTQyNTZkYjQzMTcyM2VjMGRiMDMxOTYzNjZjOWQzZWIwYTQ0MmE5
GATES
GATES
1230L10 ; PL3125-10
GATES GATES
Description
1230L10 ; PL3125-10 V-BELT ; 123" OL 10RIB
L Series; Poly-V Style; 3/16 Inch Pitch; 123" Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material
Part #
917312310
BDI #
1092055
Details
635.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1230L10-;-PL3125-10/p/1092055
Your Price
$ 635.51 / each
$ 636.00 / each BDIExpress
$ 636.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.34
EAN
0072053620467
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1230L10
Manufacturer Internal Number
9173-12310
Weight / LBS
3
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 123" Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material
Belt Pitch Length
123 Inch | 3,124.2 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

