

GATES
GATES
1390M12 ; PM3531-12
GATES GATES
Description
1390M12 ; PM3531-12 V-BELT ; NON-RETURNABLE 139" OL 12RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 139" Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material
Part #
917413912
BDI #
1093885

Details
2384.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1390M12-;-PM3531-12/p/1093885
Your Price
$ 2,384.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.49
EAN
0072053621389
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
12 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1390M12
Manufacturer Internal Number
9174-13912
Weight / LBS
14.7
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 139" Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material
Belt Width
4.5 Inch | 114.3 Millimeter
Belt Pitch Length
139 Inch | 3,530.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh