Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

150J12 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjR8aW1hZ2UvanBlZ3xhRFZrTDJobFlpOHhNREE0TmpBeU9EZ3dOREV5Tmk5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjlLWHpNd01IZ3pNREF1YW5CbnxiMmQyMDkyZGZmZDYzMjg5Y2NlZmE0ZmQzM2Q1NzkxOTdmN2JhMjllZDhjY2UzZjY4NmVhOWFlMWZiODcwM2Iy
24301630 Drive Belts Poly-V 

TIMKEN TIMKEN

150J12

Description

150J12 VEE-RIB BELT ; 190061331

Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 15" Belt Pitch Length; 1-1/8" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

150J12

BDI #
24301630

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

37.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 37.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.04
EAN
0070964415530
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Long Description
Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 15" Belt Pitch Length; 1-1/8" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
15 Inch | 381 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh