

GATES
GATES
280J30 ; PJ711-30
GATES GATES
Description
280J30 ; PJ711-30 V-BELT ; NON-RETURNABLE 28" OL 30RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 28" Pitch Length; 2.814" Belt Width; 30 Bands; Polyester Tensile Material
Part #
917102830
BDI #
1101790

Details
158.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/280J30-;-PJ711-30/p/1101790
Your Price
$ 158.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.16
EAN
0072053516784
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
30 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
280J30
Manufacturer Internal Number
9171-02830
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 28" Pitch Length; 2.814" Belt Width; 30 Bands; Polyester Tensile Material
Belt Width
2.814 Inch | 71.476 Millimeter
Belt Pitch Length
28 Inch | 711.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh