

GATES
GATES
290J24 ; PJ737-24
GATES GATES
Description
290J24 ; PJ737-24 V-BELT ; 29" OL 24RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 29" Pitch Length; 2-1/4" Belt Width; 24 Bands; Polyester Tensile Material
Part #
917102924
BDI #
1101933

Details
127.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/290J24-;-PJ737-24/p/1101933
Your Price
$ 127.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.15
EAN
0072053516869
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
24 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
290J24
Manufacturer Internal Number
9171-02924
Weight / LBS
0
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 29" Pitch Length; 2-1/4" Belt Width; 24 Bands; Polyester Tensile Material
Belt Width
2.251 Inch | 57.175 Millimeter
Belt Pitch Length
29 Inch | 736.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh