https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-3BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjJ8aW1hZ2UvanBlZ3xhR1l6TDJnME1DOHhNRFF3T0RrMk5EQTJNekkyTWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTh6UWs1RVh6TXdNSGd6TURBdWFuQm58NWQ1NzE2YmE1NzAwYTQ2YzY3Y2UyMmE2YjJjZGVkYjU5N2Y5YzZiYTRmM2QzNGMyODgwZjMwYWI3NWQ1YjQwMA
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-3BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjJ8aW1hZ2UvanBlZ3xhR1l6TDJnME1DOHhNRFF3T0RrMk5EQTJNekkyTWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTh6UWs1RVh6TXdNSGd6TURBdWFuQm58NWQ1NzE2YmE1NzAwYTQ2YzY3Y2UyMmE2YjJjZGVkYjU5N2Y5YzZiYTRmM2QzNGMyODgwZjMwYWI3NWQ1YjQwMA
GATES
GATES
330J3 ; PJ838-3
GATES GATES
Description
330J3 ; PJ838-3 V-BELT ; NON-RETURNABLE J POLY-V 3/32" PITCH
J Series; Poly-V Style; 3/32 Inch Pitch; 33" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Part #
917103303
BDI #
1104350
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/330J3-;-PJ838-3/p/1104350
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.02
EAN
0072053519662
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
330J3
Manufacturer Internal Number
9171-03303
Weight / LBS
0.05
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 33" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Belt Pitch Length
33 Inch | 838.2 Millimeter
Belt Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

