

GATES
GATES
330J30 ; PJ838-30
GATES GATES
Description
330J30 ; PJ838-30 V-BELT ; NON-RETURNABLE 33" OL 30RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 33" Pitch Length; 2.814" Belt Width; 30 Bands; Polyester Tensile Material
Part #
917103330
BDI #
1104351

Details
166.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/330J30-;-PJ838-30/p/1104351
Your Price
$ 166.86 / each
$ 167.00 / each BDIExpress
$ 167.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.19
EAN
0072053517217
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
30 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
330J30
Manufacturer Internal Number
9171-03330
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 33" Pitch Length; 2.814" Belt Width; 30 Bands; Polyester Tensile Material
Belt Width
2.814 Inch | 71.476 Millimeter
Belt Pitch Length
33 Inch | 838.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh