

GATES
GATES
340J32 ; PJ864-32
GATES GATES
Description
340J32 ; PJ864-32 V-BELT ; NON-RETURNABLE
J; Poly-V; 3/32" Pitch; 34" Belt Pitch Length; 3" Belt Width; 32 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917103432
BDI #
1104479

Details
179.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/340J32-;-PJ864-32/p/1104479
Your Price
$ 179.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.22
EAN
0770075249672
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
32 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Internal Number
9171-03432
Weight / LBS
0.49
Long Description
J; Poly-V; 3/32" Pitch; 34" Belt Pitch Length; 3" Belt Width; 32 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
34 Inch | 863.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh