https://www.bdiexpress.com/medias/INDXXXXXXXXX-25102552-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzh8aW1hZ2UvanBlZ3xhRE14TDJobU15OHhNREEzTmpRME5UazJOak0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURJMU5USmZNekF3V0RNd01DNXFjR2N8NmJlYWM0YWYxMDc2NmE5MmI4NzkxMGNmMzdmYjFkODM3ZTRlMTJmNjRjNGYxNmIyZDAzZTVhYzRkMWJjYTRhOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25102552-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzh8aW1hZ2UvanBlZ3xhRE14TDJobU15OHhNREEzTmpRME5UazJOak0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURJMU5USmZNekF3V0RNd01DNXFjR2N8NmJlYWM0YWYxMDc2NmE5MmI4NzkxMGNmMzdmYjFkODM3ZTRlMTJmNjRjNGYxNmIyZDAzZTVhYzRkMWJjYTRhOA
CONTINENTAL
CONTINENTAL
369J12
CONTINENTAL CONTINENTAL
Description
369J12 CONTI V MULTIRIB V-BELT ; NON-RETURNABLE
Poly-V Belt; Poly-V Belt; 3/32" Pitch; 36.9" Pitch Length; 1-1/8" Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material; J Series
Part #
20681959
BDI #
25102552
Details
45.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/369J12/p/25102552
Your Price
$ 45.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.113
EAN
0037256092503
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
369J12 POLY-V
Manufacturer Internal Number
20681959
Weight / LBS
0.25
Long Description
Poly-V Belt; Poly-V Belt; 3/32" Pitch; 36.9" Pitch Length; 1-1/8" Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material; J Series
Belt Pitch Length
36.9 Inch | 937.26 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

