CONTINENTAL
CONTINENTAL
4030415
CONTINENTAL CONTINENTAL
Description
4030415 V-BELT ; POLY
K; Poly-V; 9/64" Pitch; 41-1/2" Belt Pitch Length; 27/64" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20964003
BDI #
395394

Details
27.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4030415/p/395394
Your Price
$ 27.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.052
EAN
0037256017179
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
OETS Multi-V
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4030415 Poly-V Belt
Manufacturer Internal Number
20033123
Weight / LBS
0.092
Long Description
K; Poly-V; 9/64" Pitch; 41-1/2" Belt Pitch Length; 27/64" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
41.5 Inch | 1054.1 Millimeter
Belt Width
0.422 Inch | 10.719 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh