https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyNXxpbWFnZS9qcGVnfGFESmpMMmc1Tmk4eE1EUXdPRGsyTXpZM01EQTBOaTlKVGtSSFFWUkNURlJZV0ZoZlVFeFpWbDlOU1VOU1QxOHlRazVFWHpNd01IZ3pNREF1YW5Cbnw4OTI4OWYxMWE2ZjkxZGZhMGVkY2NmNGU1ODNiMzgzODMwNjIwYWQzNGVkMzhhNzEwODVkZDJmYTI0Y2ZhYTU1
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyNXxpbWFnZS9qcGVnfGFESmpMMmc1Tmk4eE1EUXdPRGsyTXpZM01EQTBOaTlKVGtSSFFWUkNURlJZV0ZoZlVFeFpWbDlOU1VOU1QxOHlRazVFWHpNd01IZ3pNREF1YW5Cbnw4OTI4OWYxMWE2ZjkxZGZhMGVkY2NmNGU1ODNiMzgzODMwNjIwYWQzNGVkMzhhNzEwODVkZDJmYTI0Y2ZhYTU1
GATES
GATES
420J2 ; PJ1067-2
GATES GATES
Description
420J2 ; PJ1067-2 V-BELT ; NON-RETURNABLE 42" OL 2RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 42" Pitch Length; 3/16" Belt Width; 2 Bands; Polyester Tensile Material
Part #
917104202
BDI #
1106664
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/420J2-;-PJ1067-2/p/1106664
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.018
EAN
0072053519839
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
2 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
420J2
Manufacturer Internal Number
9171-04202
Weight / LBS
0.04
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 42" Pitch Length; 3/16" Belt Width; 2 Bands; Polyester Tensile Material
Belt Pitch Length
42 Inch | 1,066.8 Millimeter
Belt Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

