https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-5BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5OTh8aW1hZ2UvanBlZ3xhRE0wTDJobVpTOHhNRFV3TnpRNE56TXhNemsxTUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4MVFrNUVYek13TUhnek1EQXVhbkJufGFmOTNiZTc1MTRmNjZmY2M1OWIzNzIxYzRjZDYxZjZhZDhlYTkzYjVlYjJiNWZiNjAzZDg3MjZmOTU3ZmM0Yzk
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-5BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5OTh8aW1hZ2UvanBlZ3xhRE0wTDJobVpTOHhNRFV3TnpRNE56TXhNemsxTUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4MVFrNUVYek13TUhnek1EQXVhbkJufGFmOTNiZTc1MTRmNjZmY2M1OWIzNzIxYzRjZDYxZjZhZDhlYTkzYjVlYjJiNWZiNjAzZDg3MjZmOTU3ZmM0Yzk
MEGADYNE GROUP
MEGADYNE GROUP
4810M5
MEGADYNE GROUP MEGADYNE GROUP
Description
4810M5 MULTI-RIB V BELT ; 5 RIBS 481" EFFECTIVE LG
M; Poly-V; 3/8" Pitch; 481" Belt Pitch Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
4810M5
BDI #
20372050
Details
1880.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4810M5/p/20372050
Your Price
$ 1,880.78 / each
$ 1,881.00 / each BDIExpress
$ 1,881.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.357
EAN
0746041213640
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
M; Poly-V; 3/8" Pitch; 481" Belt Pitch Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Pitch Length
481 Inch | 12217.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

