https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-9BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjR8aW1hZ2UvanBlZ3xhRGMwTDJnM01TOHhNREk1TXpRNU1ERTRPRE14T0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NVFrNUVYek13TUhnek1EQXVhbkJufGUzYWE5MzVlNGE3NGFhZjc1OTAwMGVhNjlhZDlmMGMwMGM0MGRiODIxNmI4YjgxMWE3OWNkZTllZDJmMTQyZTk
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-9BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjR8aW1hZ2UvanBlZ3xhRGMwTDJnM01TOHhNREk1TXpRNU1ERTRPRE14T0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NVFrNUVYek13TUhnek1EQXVhbkJufGUzYWE5MzVlNGE3NGFhZjc1OTAwMGVhNjlhZDlmMGMwMGM0MGRiODIxNmI4YjgxMWE3OWNkZTllZDJmMTQyZTk
MEGADYNE GROUP
MEGADYNE GROUP
4810M9
MEGADYNE GROUP MEGADYNE GROUP
Description
4810M9 MULTI-RIB V BELT ; 9 RIBS 481" EFFECTIVE LG
M; Poly-V; 3/8" Pitch; 481" Belt Pitch Length; 3-3/8" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
4810M9
BDI #
20372058
Details
3386.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4810M9/p/20372058
Your Price
$ 3,386.64 / each
$ 3,387.00 / each BDIExpress
$ 3,387.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
16.84
EAN
0746041213688
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
M; Poly-V; 3/8" Pitch; 481" Belt Pitch Length; 3-3/8" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
481 Inch | 12217.4 Millimeter
Belt Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

