https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-3BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjJ8aW1hZ2UvanBlZ3xhR1l6TDJnME1DOHhNRFF3T0RrMk5EQTJNekkyTWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTh6UWs1RVh6TXdNSGd6TURBdWFuQm58NWQ1NzE2YmE1NzAwYTQ2YzY3Y2UyMmE2YjJjZGVkYjU5N2Y5YzZiYTRmM2QzNGMyODgwZjMwYWI3NWQ1YjQwMA
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-3BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjJ8aW1hZ2UvanBlZ3xhR1l6TDJnME1DOHhNRFF3T0RrMk5EQTJNekkyTWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTh6UWs1RVh6TXdNSGd6TURBdWFuQm58NWQ1NzE2YmE1NzAwYTQ2YzY3Y2UyMmE2YjJjZGVkYjU5N2Y5YzZiYTRmM2QzNGMyODgwZjMwYWI3NWQ1YjQwMA
GATES
GATES
520J3 ; PJ1321-3
GATES GATES
Description
520J3 ; PJ1321-3 V-BELT ; NON-RETURNABLE 52" OL 3RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 52" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Part #
917105203
BDI #
1109511
Details
19.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/520J3-;-PJ1321-3/p/1109511
Your Price
$ 19.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.036
EAN
0072053511550
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
520J3
Manufacturer Internal Number
9171-05203
Weight / LBS
0.08
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 52" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Belt Pitch Length
52 Inch | 1,320.8 Millimeter
Belt Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

