https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
GATES
GATES
615L105 ; PL1562-105
GATES GATES
Description
615L105 ; PL1562-105 V-BELT ; NON-RETURNABLE
L; Poly-V; 3/16" Pitch; 61-1/2" Belt Pitch Length; 19-11/16" Belt Width; 105 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917361105
BDI #
1111462
Details
2266.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/615L105-;-PL1562-105/p/1111462
Your Price
$ 2,266.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.96
EAN
0770075163534
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
105 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Internal Number
9173-61105
Weight / LBS
13.15
Long Description
L; Poly-V; 3/16" Pitch; 61-1/2" Belt Pitch Length; 19-11/16" Belt Width; 105 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
19.688 Inch | 500.075 Millimeter
Belt Pitch Length
61.5 Inch | 1562.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

