

MEGADYNE GROUP
MEGADYNE GROUP
625J20
MEGADYNE GROUP MEGADYNE GROUP
Description
625J20 MULTI-RIB V BELT ; 20 RIBS 62.5" EFFECTIVE LG
J; Poly-V; 3/32" Pitch; 62-1/2" Belt Pitch Length; 1-7/8" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
625J20
BDI #
20372702

Details
100.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/625J20/p/20372702
Your Price
$ 100.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.279
EAN
0746041216719
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
J; Poly-V; 3/32" Pitch; 62-1/2" Belt Pitch Length; 1-7/8" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
62.5 Inch | 1587.5 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh